Shop All Furniture Covers
Classic Accessories
Terrazzo Round Table Cover, Sand, 52"x52"
Mfr # 58202-EC
Zoro # G7541550
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 52 in
- Length 52 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 58202-EC
- Zoro # G7541550
- UPC # 00052963009729
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 52 in |
Length | 52 in |
Cover Dimensions | 50 in Dia x 23 in H |
Size | 50 in Dia x 23 in H |
Height | 24 in |
Details
Item | Round Table Cover,Sand |
Shape | Square |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Round Table Cover,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDONS Lwn Weed Killr Concn 1Qt (8101226)
- STENS Drive Disc 240-068 For Ariens 03248300 (240-068)
- A.R. NORTH AMERICA Lance EXTension, Pipe 24", Zinc (005011424)
- DAYTON Snap Ring (1260430)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Round Fire Pit & Table Cover - Small, Taupe (CL57477)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- Classic Accessories Furniture Covers