Shop All Furniture Covers
Classic Accessories
Terrazzo Round Ottoman Cover, Small, Sand, 26"x26"
Mfr # 55-909-022001-EC
Zoro # G7540132
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 26 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 24 in Dia x 20 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-909-022001-EC
- Zoro # G7540132
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 26 in |
Cover Dimensions | 24 in Dia x 20 in H |
Size | 24 in Dia x 20 in H |
Height | 18 in |
Details
Item | Cover,Round Ottoman,Smll,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Cover,Round Ottoman,Smll,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray (BT-LTP-BLK)
- LOGO BRANDS Iowa Inflatable Mascot (155-100-M)
- VICTOR Snap Trap For Mice , 2PK (M035)
- DB ELECTRICAL Black Tool Box For Ford 2000, 3000, 4000, 5000, 7000 C5NN17005C ; (1111-1461)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- Classic Accessories Patio Furniture