Shop All Furniture Covers
Classic Accessories
Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32"
Mfr # 55-911-032001-EC
Zoro # G7540327
original price:
$23.75
10% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32 in
- Length 32 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 30 in Dia x 25 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-911-032001-EC
- Zoro # G7540327
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 32 in |
Cover Dimensions | 30 in Dia x 25 in H |
Height | 22 in |
Size | 30 in Dia x 25 in H |
Details
Item | Cover,Round Ottoman,Med,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Cover,Round Ottoman,Med,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE TREE FARMS Hanging Feeder For Large Seed & Suet Cake (1451)
- UNDERHILL Twist-Ease Hose Kink Remover - 1" (HSF-100)
- MTD Cable-Engage W/Sea (946-05124A)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Hunter Green (194061037294)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26" (55-751-016601-RT)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CROSLEY 3 Piece Furniture Cover Set With Two Arm Chairs & End Table - Tan (MO75008-TA)
- Classic Accessories Furniture Covers