Shop All Furniture Covers
Classic Accessories
Terrazzo Patio Chaise Lounge Cover, Large
Mfr # 55-990-042001-00
Zoro # G9792573
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36.5 in
- Length 88 in
- Color Sand
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 86 in L x 34 in W x 30 in H (Large)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-990-042001-00
- Zoro # G9792573
- UPC # 052963041699
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36.5 in |
Length | 88 in |
Cover Dimensions | 86 in L x 34 in W x 30 in H (Large) |
Size | 86"L x 34"W x 30"H (Large) |
Height | 30 in |
Details
Item | Terrazzo Patio Chaise Lounge Cover,Large |
Color | Sand |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Terrazzo Patio Chaise Lounge Cover,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Fiberglass Handle (82500)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- GRANBERG Alaskan Chainsaw Mill MKIV 48 in. Portable Lumber Mill Kit (G778-48)
- DEWALT Gas Pressure Washer (DXPW61377)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- Classic Accessories Patio Furniture