Shop All Furniture Covers
Classic Accessories
Terrazzo Lounge Chair Cover, Sand, 37"x38"
Mfr # 59942-EC
Zoro # G7541313
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 38 in
- Length 37 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 59942-EC
- Zoro # G7541313
- UPC # 00052963026535
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 37 in |
Cover Dimensions | 36 in L x 35 in D x 32 in H |
Height | 32 in |
Size | 36 in L x 35 in D x 32 in H |
Details
Item | Lounge Chair Cover,Sand |
Shape | Square |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Lounge Chair Cover,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Food Booth Middle Zipper Sidewall, Red (SW3FBFXTM15RD)
- XPOSE SAFETY 12 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1216-A)
- STENS Recoil Starter Assembly 150-033 For Makita 125919-3 (150-033)
- MAGNOLIA GARDENS 4 x 8 in. Holy Family Mini Double Applique Garden Flag (M040094)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 32"W x 37"D x 36"H (UCH323736)
- Classic Accessories Patio Furniture