Shop All Furniture Covers
Classic Accessories
Terrazzo High Back Chair Cover, Sand, 26"x25"
Mfr # 58932-EC
Zoro # G7540920
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Length 26 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 26 in L x 25 in D x 34 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 58932-EC
- Zoro # G7540920
- UPC # 00052963009828
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 26 in |
Cover Dimensions | 26 in L x 25 in D x 34 in H |
Height | 34 in |
Size | 26 in L x 25 in D x 34 in H |
Details
Item | High Back Chair Cover,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Number of Covers Included | 1 |
Description
High Back Chair Cover,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 3-1/2 gal. Industrial and Contractor Series Compression Sprayer, 50" Hose Length (190448)
- ZIPPO Candy Apple Red Rechargeable Candle Lighter (121651)
- LOGO BRANDS North Carolina Inflatable Mascot (185-100-M)
- AFTERMARKET Straight Clevis 7/8" x 4-1/4" 16,000 LB WLL (HII20-0040)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- Classic Accessories Patio Furniture