Shop All Furniture Covers
Classic Accessories
Terrazzo Deep Seated Loveseat Cover, X-Large, Sand, 106"x42"
Mfr # 55-902-052001-EC
Zoro # G7539231
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 106 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 104 in W x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-902-052001-EC
- Zoro # G7539231
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 106 in |
Cover Dimensions | 104 in W x 40 in D x 31 in H |
Size | 104 in W x 40 in D x 31 in H |
Height | 31 in |
Details
Item | Deep Seated Loveseat Cover,XL,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Deep Seated Loveseat Cover,XL,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.0, PK5 (1MDF2)
- AFTERMARKET Boot (4431D)
- ILC Replacement for Fisher Price Frc34 Barbie 6V Jeep Wheel FOR Jeep Frc34 (purple) (FRC34 BARBIE 6V JEEP WHEEL FOR JEEP FRC34 (PURPLE)
- MTD V-Belt Set (GW-20402)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- MODERN LEISURE Renaissance Stackable/High Back Bar Chair Cover, 27 in. L x 27 in. W x 49 in. H, Gray (3030)
- Classic Accessories Furniture Covers