Shop All Furniture Covers
Classic Accessories
Terrazzo Deep Seated Loveseat Cover, Medium, Sand, 78"x42"
Mfr # 55-900-032001-EC
Zoro # G7538391
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 78 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 76 in W x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-900-032001-EC
- Zoro # G7538391
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 78 in |
Cover Dimensions | 76 in W x 40 in D x 31 in H |
Size | 76 in W x 40 in D x 31 in H |
Height | 34 in |
Details
Item | Deep Seated Loveseat Cover,Med,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Series | Terrazzo |
Description
Deep Seated Loveseat Cover,Med,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 24" (2357-24)
- AFTERMARKET Tachometer Adaptor for Long 350 360 360C 445 445DT 445SD 445V 460 460DT 460SE Plus (4717707)
- PARKER MC CRORY MFG CO Reel Easy Wire Winder (221)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- PATIOPLUS Outdoor Espresso Wicker Patio Furniture Storage Deck Box (PA648421)
- Classic Accessories Patio Furniture