Shop All Furniture Covers
Classic Accessories
Terrazzo Deep Seated Loveseat Cover, Large, Sand, 90"x42"
Mfr # 55-901-042001-EC
Zoro # G7538437
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 90 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 88 in W x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-901-042001-EC
- Zoro # G7538437
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 90 in |
Cover Dimensions | 88 in W x 40 in D x 31 in H |
Size | 88 in W x 40 in D x 31 in H |
Height | 34 in |
Details
Item | Deep Seated Loveseat Cover,Lrg ,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Series | Terrazzo |
Description
Deep Seated Loveseat Cover,Lrg ,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER MFG COMPANY 12Pk #14 Tack Sponge (14DTS)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- ILC Replacement for Ezgo / Cushman / Textron Intake TO AIR Cleaner Hose (INTAKE TO AIR CLEANER HOSE EZGO / CUSHMAN / TEXTR)
- BRIGGS & STRATTON Clutch Cable (7029913YP)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- Classic Accessories Patio Furniture