Shop All Furniture Covers
Classic Accessories
Terrazzo Chaise Lounge Cover, Medium, Sand, 68"x30.5"
Mfr # 58952-EC
Zoro # G7540449
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 30.5 in
- Length 68 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 58952-EC
- Zoro # G7540449
- UPC # 00052963009835
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30.5 in |
Length | 68 in |
Cover Dimensions | 66 in L x 28.5 in W x 30 in H |
Size | 66 in L x 28.5 in W x 30 in H |
Height | 30 in |
Details
Item | Chaise Lounge Cover,Med,Sand |
Shape | Rectangular |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Chaise Lounge Cover,Med,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMUDA Killer Weed Remuda 2.5Gl (LG 5195)
- BARGMAN Bargman 34-59-010 Clearance/Side Marker Lights #59 Series Lens Only, 10 Pack - Red (34-59-010)
- BRIGGS & STRATTON ROD, PUSH (597785)
- MTD Handle-Upper Lh (749-05671-0638)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Terrazzo Hb Chair Cover (58932)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- Classic Accessories Patio Furniture