Shop All Furniture Covers
Classic Accessories
Terrazzo Bench/Loveseat Cover, Medium, Sand, 78"x35"
Mfr # 58272-EC
Zoro # G7540193
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Length 78 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 75 in L x 32 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 58272-EC
- Zoro # G7540193
- UPC # 00052963009781
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 78 in |
Cover Dimensions | 75 in L x 32 in D x 31 in H |
Size | 75 in L x 32 in D x 31 in H |
Height | 34 in |
Details
Item | Bench/Loveseat Cover,Medium,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Series | Terrazzo |
Description
Bench/Loveseat Cover,Medium,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- RAIN BIRD Cut-Off Riser, 1/2 In Npt, Plastic, 6 In (RISERCO6)
- NUTRA CELL LABS Nucell Blood Builder Gallon (1357)
- AMES 20 Concrete Rake (83154)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- MODERN LEISURE Black Diamond Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Black (3081)
- Classic Accessories Furniture Covers