Shop All Furniture Covers
Classic Accessories
Terrazzo Bench Loveseat Cover, X-Large, Sand, 106"x35"
Mfr # 55-915-052001-EC
Zoro # G7540622
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Length 106 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 104 in W x 32.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-915-052001-EC
- Zoro # G7540622
- UPC # 00052963037821
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 106 in |
Cover Dimensions | 104 in W x 32.5 in D x 31 in H |
Size | 104 in W x 32.5 in D x 31 in H |
Height | 31 in |
Details
Item | Bench Loveseat Cover,XL,Sand |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Bench Loveseat Cover,XL,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Pressure (24 099 03-S)
- MTD Mulch Blade 20 Lg Star Center (942-0740)
- LOGO BRANDS Chicago Bears Big Boy Chair (606-11)
- HORSEMENS PRIDE Jolly Tug 14" GREEN (3095-GN)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 82 in. W x 23 in. H, Beige (2912)
- Classic Accessories Furniture Covers