Shop All Furniture Covers
Classic Accessories
Taupe Sectional Cover, Ravenna, 83"x104"x3
Mfr # 56-031-015101-EC
Zoro # G9790866
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Length 85 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 83 in L (left) x 104 in L (right) x 32 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-031-015101-EC
- Zoro # G9790866
- UPC # 052963042894
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 85 in |
Cover Dimensions | 83 in L (left) x 104 in L (right) x 32 in D x 31 in H |
Size | 83 in L (left) x 104 in L (right) x 32 in D x 31 in H |
Height | 31 in |
Details
Item | Taupe Sectional Cover,Ravenna,83"x104"x3 |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Taupe Sectional Cover,Ravenna,83 In.x104 In.x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR 9538 DELUXE PULSATING SPRINKLER (9570)
- DARE GATE HANDLE RUBBER/STL (1247)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 14" (144MLEA041)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- Classic Accessories Furniture Covers