Shop All Furniture Covers
Classic Accessories
Taupe L Shaped Sectional Cover, Ravenna, 1
Mfr # 56-030-015101-EC
Zoro # G9790848
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Length 106 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 104 in L (left) x 83 in L (right) x 32 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-030-015101-EC
- Zoro # G9790848
- UPC # 052963042887
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 106 in |
Cover Dimensions | 104 in L (left) x 83 in L (right) x 32 in D x 31 in H |
Height | 31 in |
Size | 104 in L (left) x 83 in L (right) x 32 in D x 31 in H |
Details
Item | Taupe L Shaped Sectional Cover,Ravenna,1 |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Taupe L Shaped Sectional Cover,Ravenna,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (394818S)
- TRUPER DRAIN SPADE WDHDL 16""BLD (PEP-16E)
- DB ELECTRICAL Water Pump for Ford Tractor 1720 1920 3415 /SBA145017780 (1106-6219)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- DUCK COVERS 108 in. Ultimate Round Patio Table with Chairs Cover - Mocha Cappuccino (DU131267)
- Classic Accessories Furniture Covers