Shop All Furniture Covers
Classic Accessories
Tan Umbrella Cover, Terrazzo, 13Ft
Mfr # 56-264-012001-EC
Zoro # G9791173
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.02 in
- Length 0.02 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 13 ft Dia or 9 ft Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-264-012001-EC
- Zoro # G9791173
- UPC # 052963049060
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 0.02 in |
Length | 0.02 in |
Cover Dimensions | 13 ft Dia or 9 ft Square |
Size | Offset patio umbrellas 13' DIA or 9' Square |
Height | 108 in |
Details
Item | Tan Umbrella Cover,Terrazzo,13Ft |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Tan Umbrella Cover,Terrazzo,13Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Notre Dame Frosty Fleece (190-25F-1)
- JT EATON Repeater Multiple Catch Mouse Trap (420-BK)
- SILKY SAWS Silky BIGBOY 2000 360mm XL Teeth (356-36)
- STENS Piston Rings Std 500-032 For Stihl 1121 034 3002 (500-032)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- Classic Accessories Patio Furniture