Shop All Furniture Covers
Classic Accessories
Tan Patio Sectional Cover, Terrazzo, 104"x
Mfr # 56-049-012001-EC
Zoro # G9790893
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Length 106 in
- Color Sand
- Material 100% Woven Polyester with laminated backing
- Cover Dimensions 104 in L (left side), 83 in L (right side) x 32 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-049-012001-EC
- Zoro # G9790893
- UPC # 052963044256
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 106 in |
Cover Dimensions | 104 in L (left side), 83 in L (right side) x 32 in D x 31 in H |
Height | 31 in |
Size | L-shaped sectional lounge sets 104"L (left side), 83"L (right side) x 32"D x 31"H |
Details
Item | Tan Patio Sectional Cover,Terrazzo,104"x |
Color | Sand |
Material | 100% Woven Polyester with laminated backing |
Description
Tan Patio Sectional Cover,Terrazzo,104 In.x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Grease Cap 2.72" OD EZ Lube Drive In w/ Plug for Redline Trailer Parts RG04-120 (TLU31-0008)
- MAXXAIR Smoke RV 10-Speed Fan with Manual Opening & Rain Shield (00-06200K)
- REPEL Clothing & Gear Insect Repellent Liquid For Mosquitoes/Ticks 6.5 oz (HG-64127)
- WINEGARD Winegard Company SKA-004 Trav'Ler Roller Plate (SKA-004)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- Classic Accessories Patio Furniture