Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
StormPro RainProof Heavy-Duty Log Rack Cover, 48"L x 24"W x 42" H
Mfr # 52-230-031001-EC
Zoro # G9788748
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 52-230-031001-EC
- Zoro # G9788748
- UPC # 052963046021
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in L x 24 in W x 42 in H |
Details
Item | StormPro RainProof Heavy-Duty Log Rack C |
Description
StormPro RainProof Heavy-Duty Log Rack C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Gun, 7-1/2 In, 5075 psi (AL36)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- KOHLER Gasoline Engine, Slenoid Shft Strtr, 37 HP (PA-CH1000-3002)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- CLASSIC ACCESSORIES Square Fire Pit Table Cover, 42" (55-407-011501-00)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- CLASSIC ACCESSORIES Fire Pit Cover, Round, Small, Sand (59902-EC)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Beige (55-489-011501-00)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona? RainProof? Square Fire Pit Cover 40 Inch (55-832-036601-RT)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories