Shop All Furniture Covers
Classic Accessories
StormPro Heavy Duty Barbecue Cover, 64"L X 30"D x 48"H
Mfr # 56-278-041001-EC
Zoro # G9792494
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 64 in
- Color Dark Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 64 in L x 30 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-278-041001-EC
- Zoro # G9792494
- UPC # 052963050080
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 64 in |
Cover Dimensions | 64 in L x 30 in D x 48 in H |
Size | 64 in L x 30 in D x 48 in H |
Height | 48 in |
Details
Item | Heavy Duty Barbecue Cover,Stormpro,64"X3 |
Color | Dark Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Heavy Duty Barbecue Cover,Stormpro,64 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bagger Kit 33 (19A20001100)
- LOGO BRANDS Arkansas Round Table (108-31)
- MI-T-M Oil Sight Glass (46-0670)
- IGLOO Cooler Water10Gal Indust (4101)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- Classic Accessories Furniture Covers