Shop All Furniture Covers
Classic Accessories
StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H
Mfr # 56-277-031001-EC
Zoro # G9792449
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 58 in
- Color Dark Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 58 in L x 30 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-277-031001-EC
- Zoro # G9792449
- UPC # 052963050073
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 58 in |
Cover Dimensions | 58 in L x 30 in D x 48 in H |
Height | 48 in |
Size | 58 in L x 30 in D x 48 in H |
Details
Item | Heavy Duty Barbecue Cover,Stormpro,58"X3 |
Color | Dark Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Heavy Duty Barbecue Cover,Stormpro,58 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Single Heavy-Duty Pop-Up Tent, 10 ft., Bl (6000)
- CHAPIN Professional Pest Control Sprayer (10800W)
- WEATHER ZONE Assorted 42 in. D Compact Umbrella (12CT)
- SEYMOUR MIDWEST Weed Cutter, Straight, 30 in., Forged Steel (87600GRA)
- CLASSIC ACCESSORIES Cover, Set, Sqr. Patio, Table/Chair (55-463-031501-00)
- CLASSIC ACCESSORIES Veranda Cover for 35" Round Slate Fire Pit, 38"x38" (55-489-011501-BHG)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- Classic Accessories Furniture Covers