Shop All Patio Cushions & Pillows
Classic Accessories
Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo
Mfr # 60-532-015501-EC
Zoro # G1384681
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
- Width 26
- Size 80 in L x 26 in W
- Height 1
- Features Designed to fit chaise lounge chairs 80" L x 26" W, this cushion adds an inch of foam-comfort to your seating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-532-015501-EC
- Zoro # G1384681
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 26 |
Size | 80 in L x 26 in W |
Height | 1 |
Length | 80 |
Overall Length | 80 |
Overall Width | 26 |
Details
Color | Heather Indigo |
Material | Shell: 100% woven polyester; Fill: 100% Polyurethane Foam |
Features | Designed to fit chaise lounge chairs 80" L x 26" W, this cushion adds an inch of foam-comfort to your seating |
Weight | 6 |
Thickness | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Silver HeatBank 6 Pro Rechargeable Hand Warmer (40634)
- CLEVELAND IRON WORKS Bay Front Pellet Stove 2500 sq. ft, Large (PSBF66W-CIW)
- STENS Carburetor 520-019 For Tecumseh 640299B (520-019)
- BRIGGS & STRATTON Arbor Top Housing (1655729ASM)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5022 Bed Lounger With Cervical Roll (AZ_74_5022)
- Classic Accessories Outdoor Chairs