Shop All Patio Cushions & Pillows
Classic Accessories
Storigami 74" x 23" Chaise Lounge Cushion, Light Charcoal
Mfr # 60-534-010801-EC
Zoro # G1383738
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
- Width 23
- Size 74 in L x 23 in W
- Height 1
- Features Designed to fit chaise lounge chairs 74" L x 23" W, this cushion adds an inch of foam-comfort to your seating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-534-010801-EC
- Zoro # G1383738
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 23 |
Size | 74 in L x 23 in W |
Height | 1 |
Length | 74 |
Overall Width | 23 |
Overall Length | 74 |
Details
Color | Light Charcoal |
Material | Shell: 100% woven polyester; Fill: 100% Polyurethane Foam |
Features | Designed to fit chaise lounge chairs 74" L x 23" W, this cushion adds an inch of foam-comfort to your seating |
Weight | 5 |
Thickness | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASS GATOR Blade Heavy Duty 3PK (4690)
- FABRICATION ENTERPRISES Fabrication Enterprises 45-1257 Toilet Seat Splash Guard (45-1257)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- LOGO BRANDS Cincinnati Bengals High Bounce Ball (607-95HB)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Grey, 21" (60-451-011001-RT)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- Classic Accessories Patio Furniture