Shop All Boats & Kayaks
Classic Accessories
Stellex Model 1 Canoe/Kayak/Stand-Up Board Cover, Blue, 12 ft L
Mfr # 20-406-140501-RT
Zoro # G9787646
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 20-406-140501-RT
- Zoro # G9787646
- UPC # 052963047646
- Country of Origin China
- Category Boats & Kayaks
Dimensions
Size | 12 ft L |
Details
Item | Blue Canoe,Kayak and Stand-Up Board,Stel |
Description
Blue Canoe,Kayak and Stand-Up Board,Stel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, 8 oz. Weight (18-808)
- ARNOLD UNIVERSAL MOWER WHEEL8"" (490-322-0011)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8003VP)
- PHENOPATCH Spackle Paste Int Qt (10224)
- CLASSIC ACCESSORIES Canoe/Kayak Cover, Charcoal, 16 ft (20-335-150801-RT)
- CLASSIC ACCESSORIES Canoe/Kayak Cover, Charcoal, 12 ft (20-334-140801-RT)
- CLASSIC ACCESSORIES XT Pontoon Boat, Pumpkin/Grey Colorado (69774)
- SEA EAGLE BOATS INC Sea Eagle DKS Sea Eagle Deluxe Kayak Seat (DKS)
- RAMBO BIKES Rambo Bikes R187 Camping Fishing Canoe & Kayak Trailer; Black (R187)
- LEISURE SPORTS 2029 Double Kayak Storage Strap Garage Canoe Hoists 100 lb Capacity Lifetime Warranty (896336ECE)
- PROPEL Kayak Carry Handle (530394)
- Classic Accessories Boats & Kayaks