Shop All Patio Cushions & Pillows
Classic Accessories
Square Patio Seat Cushions, Brick Sedona Stripe, PK 2
Mfr # 62-205-011702-2PK
Zoro # G400948442
product price: $59.95
/pk 2, $29.98/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brick Sedona Stripe
- Size 19"W x 19"D x 5"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-205-011702-2PK
- Zoro # G400948442
- UPC # 52963061253
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19"W x 19"D x 5"Thick |
Details
Color | Brick Sedona Stripe |
Description
Add pizazz to your seating. These cushions offer playful style, ideal comfort, and durability that lasts season after season. Our polyester fabric is tough enough to handle the outdoor elements, yet soft enough to provide a comfortable seat anywhere you choose. The versatility of these cushions will give you a pretty window seat inside your home and a festive BBQ night on the deck. Inside or out, Classic Accessories cushions give everyone the best seat.
• COMFORT FIRST: Overstuffed with 100% polyfiber fill to provide a soft and comfortable seat that will last all season
• GENEROUSLY SIZED: 19 x 19 x 5 inches, please note these do not come with ties
• WATER- AND STAIN-RESISTANT: Water-resistant coatings help keep spills off and make it easy to spot-clean
• VERSATILE CUSHION: Durable polyester fabric and sophisticated color make this cushion perfect for indoor or outdoor use
• 1-YEAR WARRANTY: We provide a one-year limited warranty on our Classic Accessories cushions
• Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
• COMFORT FIRST: Overstuffed with 100% polyfiber fill to provide a soft and comfortable seat that will last all season
• GENEROUSLY SIZED: 19 x 19 x 5 inches, please note these do not come with ties
• WATER- AND STAIN-RESISTANT: Water-resistant coatings help keep spills off and make it easy to spot-clean
• VERSATILE CUSHION: Durable polyester fabric and sophisticated color make this cushion perfect for indoor or outdoor use
• 1-YEAR WARRANTY: We provide a one-year limited warranty on our Classic Accessories cushions
• Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Yellow, 60 ft. (PL-1 Y)
- BRIGGS & STRATTON Tygon Fuel Line (3/32" ID, 50') (695540)
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- DB ELECTRICAL Black Tool Box For Ford 2000, 3000, 4000, 5000, 7000 C5NN17005C ; (1111-1461)
- CLASSIC ACCESSORIES FadeSafe 54x18x3" Rectangle Patio Quilted Lounge Cushion, Navy (62-044-NAVY-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Espresso, 21"x21"x3" (62-010-ESPRES-EC)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- Classic Accessories Patio Furniture