Shop All Patio Cushions & Pillows
Classic Accessories
Square Patio Seat Cushions, Black Sedona Stripe, PK 2
Mfr # 62-194-010402-2PK
Zoro # G300948443
original price:
$46.59
9% off
new price: $41.95
/pk 2, $20.98/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Sedona Stripe
- Size 19"W x 19"D x 5"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-194-010402-2PK
- Zoro # G300948443
- UPC # 52963061147
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19"W x 19"D x 5"Thick |
Details
Color | Black Sedona Stripe |
Description
Add pizazz to your seating. These cushions offer playful style, ideal comfort, and durability that lasts season after season. Our polyester fabric is tough enough to handle the outdoor elements, yet soft enough to provide a comfortable seat anywhere you choose. The versatility of these cushions will give you a pretty window seat inside your home and a festive BBQ night on the deck. Inside or out, Classic Accessories cushions give everyone the best seat. • COMFORT FIRST: Overstuffed with 100% polyfiber fill to provide a soft and comfortable seat that will last all season • GENEROUSLY SIZED: 19 x 19 x 5 inches, please note these do not come with ties • WATER- AND STAIN-RESISTANT: Water-resistant coatings help keep spills off and make it easy to spot-clean • VERSATILE CUSHION: Durable polyester fabric and sophisticated color make this cushion perfect for indoor or outdoor use • 1-YEAR WARRANTY: We provide a one-year limited warranty on our Classic Accessories cushions • Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON 3-3/8" Height Oil Filter (491056)
- MINUTEMAN-ACHLA Minuteman-Achla FLAQ-01 Outdoor Flower Aquarium (FLAQ-01)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- AFTERMARKET One New Heavy Duty Skid Shoe Fits Polaris ATV & UTV Models Sportsman ACE Ranger (2873423)
- CLASSIC ACCESSORIES Storigami 74" x 23" Chaise Lounge Cushion, Light Charcoal (60-534-010801-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-1011-S Half Lumbar Roll Firm With Strap Sand (AZ_74_1011-S)
- Classic Accessories Patio Cushions & Pillows