Shop All Patio Cushions & Pillows
Classic Accessories
Square Lounge Seat Cushion, Heather Henna, 23"x23"x5"
Mfr # 62-019-HHENNA-EC
Zoro # G7297731
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
- Size 23 in W x 23 in D x 5 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-019-HHENNA-EC
- Zoro # G7297731
- UPC # 052963035759
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 23 in D x 5 in T |
Details
Item | Sqr Lounge,Seat Cushion,Red,23"x23"x5" |
Color | Heather Henna |
Description
Sqr Lounge,Seat Cushion,Red,23 In.x23 In.x5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOLLY PETS Jolly Soccer Ball BLUE 6" (3421-BL-6)
- MSI Quartzite Black 0.25 cu. ft. per Bag (0.75" - 1.25" ) Super Polished Pebbles Bagged Landscape Rock (ZOR-LSC-0155)
- TRUPER Tru-Tough 57 in Steel Square Transfer Shovel, Fiberglass Handle (PCL-FV)
- OREGON Mower Blade (91-509)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- HEALTHSMART Standard Lumbar Back Support Cushion, 14in x 13in, Navy (555-7300-2400HS)
- Classic Accessories Outdoor Chairs