Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Square Fire Pit Table Cover, 42"
Mfr # 55-407-011501-00
Zoro # G7296788
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Diameter 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-407-011501-00
- Zoro # G7296788
- UPC # 052963020175
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 42" |
Size | 42 in |
Details
Item | Cover,Sqr. Fire Pit Table,42" |
Shape | Square |
Description
Cover,Sqr. Fire Pit Table,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA 2-Ton PLUS - 15 System Package (31300)
- BUYERS PRODUCTS Adjustable Sprayer Rack for Landscape Trailers (LT23)
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- CLASSIC ACCESSORIES Ravenna Large Full Square Fire Pit Cover, 38"x38" (55-487-015101-EC)
- CLASSIC ACCESSORIES Coverage Round Fire Pit Cover, Small, Black Fll (55-552-010401-00)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Stand Up Fire Pit, Beige (72952)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- CURONIAN Curonian 6M-PJEW-Z0H1 31 in. Fire Pit Steel Cover with Lid (6M-PJEW-Z0H1)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories