Shop All Patio Cushions & Pillows
Classic Accessories
Square Dining Seat Cushion, Heather Henna, 19"x19"x3"
Mfr # 62-008-HHENNA-EC
Zoro # G7297652
original price:
$54.19
new price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in W x 19 in D x 3 in T
- Color Heather Henna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-008-HHENNA-EC
- Zoro # G7297652
- UPC # 052963035094
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in W x 19 in D x 3 in T |
Details
Item | Sqr Dining Seat Cushion,Red,19"x19"x3" |
Color | Heather Henna |
Description
Sqr Dining Seat Cushion,Red,19 In.x19 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TX A&M Quad Chair (219-13Q)
- DRAMM Hot Water Pistol Nozzle (10-12743)
- CHAMPION SPORTS Rhino Skin Soft Playground Ball, Cler, PK6 (RSPGSET)
- POST-IT FLAGS, VALUPK, 1"", W/HIGHLITER PK (MMM680RYBGVA)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow (CBSCH21213)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion, 25 x 27 x 5 Inch, Spice (62-192-011703-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- Classic Accessories Patio Cushions & Pillows