Shop All Patio Cushions & Pillows
Classic Accessories
Square Dining Seat Cushion, Antique Beige, 19"
Mfr # 62-008-BEIGE-EC
Zoro # G7296480
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in W x 19 in D x 3 in T
- Color Antique Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-008-BEIGE-EC
- Zoro # G7296480
- UPC # 052963035063
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in W x 19 in D x 3 in T |
Details
Item | Sqr. Dining Seat Cushion,Beige,19" |
Color | Antique Beige |
Description
Sqr. Dining Seat Cushion,Beige,19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS 70 lb. Free Standing Umbrella Stand 00327 Bronze (PA2632127)
- OREGON Mower Blade (92-038)
- MTD Tine Assy-Inner-Lh (642-0003-0637)
- OREGON Bar Nose Kit, .404" SpeedMax RSN Bars (SMR14T)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- Classic Accessories Patio Furniture