Shop All Furniture Covers
Classic Accessories
Skyshield Heavy Duty Barbecue Grill Cover, 70"L x 30"D x 48"H
Mfr # 56-197-053101-EC
Zoro # G9791094
original price:
$63.49
11% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.5 in
- Length 72 in
- Color Grey/White/Black
- Material 80% Woven Polyester, 20% Non-Woven Polyethylene
- Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-197-053101-EC
- Zoro # G9791094
- UPC # 052963046601
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22.5 in |
Length | 72 in |
Height | 49 in |
Size | 70 in L x 30 in D x 48 in H |
Details
Item | Heavy Duty Barbecue Grill Cover,Skyshiel |
Color | Grey/White/Black |
Material | 80% Woven Polyester, 20% Non-Woven Polyethylene |
Description
Heavy Duty Barbecue Grill Cover,Skyshiel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFB149)
- MTD Kit-Blade Adapter (753-0609)
- AFTERMARKET CD317 PE60100 New Universal Roller Chain Breaker for Chain 60-100 (5A2)
- MTD Bracket-Valve Leve (718-0523)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- Classic Accessories Patio Furniture