Shop All Furniture Covers
Classic Accessories
Sideslide Heavy Duty Barbecue Grill Cover, 70"W x 30"D x 48"H
Mfr # 56-276-051001-EC
Zoro # G9792318
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 70 in
- Color Black/Grey/Flame
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 70 in W x 30 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-276-051001-EC
- Zoro # G9792318
- UPC # 052963049244
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 70 in |
Cover Dimensions | 70 in W x 30 in D x 48 in H |
Size | 70 in W x 30 in D x 48 in H |
Height | 48 in |
Details
Item | Heavy Duty Barbecue Grill Cover,Sideslid |
Color | Black/Grey/Flame |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Heavy Duty Barbecue Grill Cover,Sideslid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF3)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 24" (248SFHD009)
- TEEJET Seat Gasket, PK12 (PK-CP19438-VI)
- ECHO Blade Conversion Kit (99944200422)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Lounge Chair Cover, 38"x40"x31" (55-741-016601-RT)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- Classic Accessories Patio Furniture