Shop All Furniture Covers
Classic Accessories
Sideslide Heavy Duty Barbecue Grill Cover, 58"W x 30"D x 48"H
Mfr # 56-275-041001-EC
Zoro # G9792293
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 58 in
- Color Black/Grey/Flame
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 58 in W x 30 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-275-041001-EC
- Zoro # G9792293
- UPC # 052963049237
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 58 in |
Cover Dimensions | 58 in W x 30 in D x 48 in H |
Size | 58 in W x 30 in D x 48 in H |
Height | 48 in |
Details
Item | Heavy Duty Barbecue Grill Cover,Sideslid |
Color | Black/Grey/Flame |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Heavy Duty Barbecue Grill Cover,Sideslid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter (753-05996)
- A & I PRODUCTS Wheel Hub, Front 4" x4" x4" (A-B1SB370)
- PURE GARDEN 10lb Box of Pine Wood Fire Starters (50-2400)
- MTD Shaft-Flex (753-04499)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Classic Accessories UTRU9629 Ultimate Round Table & Chair Set Cover with Umbrella Hole & Duck Covers; Mocha Cappuccino (UTRU9629)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Grey, 15"x15" (60-064-011001-RT)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 10-11' Patio Table Umbrellas & Furniture (50-LG1205)
- Classic Accessories Patio Furniture