Shop All Privacy Door Knobs
Classic Accessories
S16085100 Steel Spinner Knob Black - 3 x 5 in.
Mfr # VE149716
Zoro # G704040569
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # VE149716
- Zoro # G704040569
- UPC # 654204836417
- Country of Origin China
- Category Privacy Door Knobs
Description
Classic Accessories’ commitment to research, design, development and quality have established us as an industry leader in outdoor covers and gear. Now over 60 employees, some overseeing production abroad, share Jacob’s unyielding commitment to innovation, collaboration, and quality at every stage of the product lifecycle—from design to delivery – whether it be a steering wheel cover, an RV cover, or something in between. As a team, we are a proud bunch, working together to uphold our Mission Statement and live up to our name. Features
- Material: Steel
- Color: Black
- Fits most tractors and trucks
- Includes shallow and deep mount spoke adapters
- Dimension: 4" H x 3" W x 3" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode ACSCTG Type 1 (KLF-001)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- WRIGHT PRODUCTS Pneumatic Closer, White, Standard Duty (V1020WH)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- AP PRODUCTS AP Products 013-202 Privacy Lock Set - Knob, Polished Brass (013-202)
- KWIKSET SN Polo Privacy Lockset (300P 15 6AL RCS V1)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 619)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Nickel (ZT102 15)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0312PBOX)
- DELANEY DESIGNER Rosa Series Privacy Door Knob Set With Curved Backplate (682408C)
- Classic Accessories Door Knob Locksets