Shop All Furniture Covers
Classic Accessories
Round Outdoor Daybed Cover
Mfr # 55-872-031501-00
Zoro # G7297950
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 92 in
- Length 92 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 90 in Dia x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-872-031501-00
- Zoro # G7297950
- UPC # 052963037364
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 92 in |
Length | 92 in |
Cover Dimensions | 90 in Dia x 33 in H |
Height | 36 in |
Size | 90 in Dia x 33 in H |
Details
Item | Cover,Rnd Outdoor,Daybed |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Rnd Outdoor,Daybed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- MIDWEST AIR TECHNOLOGIES Chain Link Fence Tension Band (328523B)
- PERKO Rod Holder Cap & Gasket Kit (0481DP0BLK)
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AC98)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Grey, 15"x15" (60-064-011001-RT)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- Classic Accessories Furniture Covers