Shop All Patio Cushions & Pillows
Classic Accessories
Round Dining Seat Cushion, Heather Henna, 15" Dia
Mfr # 62-002-HHENNA-EC
Zoro # G7296550
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
- Size 15 in Dia x 2 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-002-HHENNA-EC
- Zoro # G7296550
- UPC # 052963034738
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 15 in Dia x 2 in T |
Details
Item | Rnd Dining Seat Cushion,Red,15" Dia |
Color | Heather Henna |
Description
Rnd Dining Seat Cushion,Red,15 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mulching Blade For Scotts S1642 And S1742, 1999-2001 Series 42" Deck (330-377)
- LEISURE SPORTS 1130 Leisure Sports Bike Stand Portable Floor Rack Bicycle Park For Smaller Bikes (793140EUW)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- Classic Accessories Outdoor Chairs