Shop All Patio Cushions & Pillows
Classic Accessories
Round Dining Seat Cushion, Grey, 18" Dia
Mfr # 62-003-HGREY-EC
Zoro # G7296042
original price:
$38.29
9% off
new price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in Dia x 2 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-003-HGREY-EC
- Zoro # G7296042
- UPC # 052963034783
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 18 in Dia x 2 in T |
Details
Item | Rnd Dining Seat Cushion,Grey,18" Dia |
Color | Heather Grey |
Description
Rnd Dining Seat Cushion,Grey,18 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Walker 7705-1 Medium-Lift Blade 355-709 (355-709)
- WINTHER Viking Tricart Tricycle (469.00)
- MTD Hardware Asm-Chute Asm (689-00092B)
- MTD Air Filter Housing (951-14506)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 23"x23"x5" (62-019-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- Classic Accessories Patio Furniture