Shop All Patio Cushions & Pillows
Classic Accessories
Round Dining Seat Cushion, Antique Beige, 18" Dia
Mfr # 62-003-BEIGE-EC
Zoro # G7295631
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in Dia x 2 in T
- Color Antique Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-003-BEIGE-EC
- Zoro # G7295631
- UPC # 052963034769
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 18 in Dia x 2 in T |
Details
Item | Rnd Dining Seat Cushion,Beige,18" Dia |
Color | Antique Beige |
Description
Rnd Dining Seat Cushion,Beige,18 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 652781 (Ezgo / Cushman / Textron 652781)
- MTD Switch-Headlamp (925-0634)
- SOLO Solo "R" Connecting Bracket (40-74-234)
- PRO-SERIES Electric 3.5 Cubic Foot Cement Mixer (CME35)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Mint Marine Chevron, 2PK (DCMMCH19195-2PK)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- Classic Accessories Patio Cushions & Pillows