Shop All Patio Cushions & Pillows
Classic Accessories
Round Cushion Foam, 18" Dia X 2"T
Mfr # 61-003-010903-RT
Zoro # G7540379
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in Dia x 2 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-003-010903-RT
- Zoro # G7540379
- UPC # 00052963029512
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 18 in Dia x 2 in T |
Details
Item | Cushion Foam,2" Thick Round |
Description
Cushion Foam,2 In. Thick Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-30X50)
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- MI-T-M Valve Kit (70-0009)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 23"x23"x5" (62-019-EMBLUE-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- Classic Accessories Patio Furniture