Shop All Patio Cushions & Pillows
Classic Accessories
Rectangle Lounge Seat Cushn, Heather Henna, 23" x 25" x 5"
Mfr # 62-053-HHENNA-EC
Zoro # G7297040
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
- Size 23 in W x 25 in D x 5 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-053-HHENNA-EC
- Zoro # G7297040
- UPC # 052963041507
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 25 in D x 5 in T |
Details
Item | Rec Lounge Seat Cushn,Red,23" x 25" x 5" |
Color | Heather Henna |
Description
Rec Lounge Seat Cushn,Red,23 In. x 25 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Pet Friendly Premium Ice Melt | 30-LBS | Safe for Paws | W/ Scoop (MELT30PET-BOX)
- BRIGGS & STRATTON Pulley, Nylon© (7024228SM)
- DEWITT 6x300 BLK Weed Barrier (PRO BLK6300)
- AFTERMARKET 69366 Green Round String Trimmer Line 095 5lb Spool (TMU43-0026)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- Classic Accessories Outdoor Chairs