Shop All Patio Cushions & Pillows
Classic Accessories
Rectangle Lounge Seat Cushion, Antique Beige, 23"
Mfr # 62-053-BEIGE-EC
Zoro # G7295902
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 23 in W x 25 in D x 5 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-053-BEIGE-EC
- Zoro # G7295902
- UPC # 052963041477
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 25 in D x 5 in T |
Details
Item | Rec Lounge,Seat Cushion,Beige,23" |
Color | Antique Beige |
Description
Rec Lounge,Seat Cushion,Beige,23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Nw35 Cut Rolls 7.5’ X 300’ Non Woven (35-75-300)
- BRIGGS & STRATTON Starter Rewind (593959)
- ILC Replacement for KOHLER 41-403-10-S REGULATOR - RECTIFIER (WX-THEE-0)
- MATE SERIES Ss Rod & Cup Holder 30 Degree Drain W/ (C1030D)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- Classic Accessories Outdoor Chairs