Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Rectangle Fire Pit Table Cover, Beige, 60"
Mfr # 55-784-051501-00
Zoro # G7292682
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Diameter 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-784-051501-00
- Zoro # G7292682
- UPC # 052963029406
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 60" |
Size | 60 in |
Details
Item | Cover,Rec Fire Pit Table,Beige,60" |
Color | Beige |
Description
Cover,Rec Fire Pit Table,Beige,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona ComfortGEL 35 in. Steel Hedge Shears (HS 3344)
- STENS Trimmer Head For John Deere Weed Whacker Trimmers (385-256)
- KOHLER Harness Regulator Wiring Assy (17 176 03-S)
- A & I PRODUCTS Classical V-Belt (5/8" X 34") 14" x3.5" x0.5" (A-B31)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Log Rack Cover, 48"L x 24"W x 42" H (52-230-031001-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Rnd Fire Pit Table, Grey 42" (55-455-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Square Fire Pit Cover, Large, Sand (59932-EC)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- CLASSIC ACCESSORIES Fire Pit Cover, Fire Pit Table Cover, Round, Sand 42" (55-823-012001-EC)
- CLASSIC ACCESSORIES TERRAZZO 44"" PIT COVER (58992)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories