Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Rectangle Fire Pit Table Cover, Beige, 40"
Mfr # 55-619-011501-00
Zoro # G7292658
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Diameter 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-619-011501-00
- Zoro # G7292658
- UPC # 052963024913
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 40" |
Size | 40 in |
Details
Item | Cover,Rec Fire Pit Table,Beige,40" |
Color | Beige |
Description
Cover,Rec Fire Pit Table,Beige,40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-14T Steering (717-04960)
- MAZELAND Mazeland 501150362 Poultry Netting - 36 x 2 in. x 150 ft. (501150362)
- RICHELIEU HARDWARE 180° Glass-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (PGHGG180170)
- TRUPER Truper Herramientas 880108659 32405 6 in. Head Forged Garden Hoe with Fiberglass Handle (880108659)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- CLASSIC ACCESSORIES Coverage Round Fire Pit Cover, Small, Black Fll (55-552-010401-00)
- CLASSIC ACCESSORIES Ravenna Large Full Square Fire Pit Cover, 38"x38" (55-487-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Square Fire Pit Cover, Large, Sand (59932-EC)
- CLASSIC ACCESSORIES TERRAZZO 44"" PIT COVER (58992)
- CLASSIC ACCESSORIES Fire Pit Cover, age Square Fire Pit Cover, Black Full (55-555-010401-00)
- PETERSON GAS LOGS Basic Variable Remote Control Transmitter-Receiver for (VR1A)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories