Shop All Furniture Covers
Classic Accessories
Ravenna XL Deep Seated Loveseat Cover, 104"x40"
Mfr # 55-425-055101-EC
Zoro # G7296900
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 106 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 104 in L x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-425-055101-EC
- Zoro # G7296900
- UPC # 052963020359
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 106 in |
Cover Dimensions | 104 in L x 40 in D x 31 in H |
Size | 104 in L x 40 in D x 31 in H |
Height | 31 in |
Details
Item | Cover,XL,Deep Seatd Loveseat |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Description
Cover,XL,Deep Seatd Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-2020)
- FIRE MAGIC Fire Magic 5110-15 Two Stage Regulator with Hose Propane Application Only (5110-15)
- A & I PRODUCTS BLADE-MOWER, 16-17/64", 15/16 16.3" x3" x0.33" (A-B1EM1870)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- SIMPLYSHADE SimplyShade 84 in. Large Chaise Lounge Cover Grey (SSCPL121L)
- Classic Accessories Patio Furniture