Shop All Pool Covers
Classic Accessories
Ravenna Water-Resistant Round Hot Tub Cover, 84 in.
Mfr # 56-491-015101-EC
Zoro # G003533069
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 84
- Width 84
- Material Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester
- Color Dark Taupe
- Overall Length 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-491-015101-EC
- Zoro # G003533069
- UPC # 52963061994
- Country of Origin China
- Category Pool Covers
Dimensions
Length | 84 |
Width | 84 |
Overall Length | 84 |
Overall Width | 84 |
Height | 1 |
Size | 84"DIA |
Overall Height | 1 |
Details
Material | Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester |
Color | Dark Taupe |
Weight | 5.38 |
Features | Gardelle One is a durable woven polyester fabric |
Description
The Ravenna® Collection from Classic Accessories offers strong protection from the elements. We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover. Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind with our warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Fits round hot tub up to 84"DIA
- Limited lifetime warranty
- Gardelle One is a durable woven polyester fabric with a water-resistant backing and is designed to help withstand the sun; 6P free and EU REACH compliant
- Our patented WindLock attachment system includes adjustable cord lock closures for a custom-like fit and extra security
- Reinforced padded handles make removal easy while air vents help to maximize ventilation and minimize condensation
- Not designed to entirely cover the wheels or legs. Image color may vary slightly from product color due to variances in screens/displays; Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
- *Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC-backed covers. To reduce this possibility, the use of a Duck Dome (sold separately) is recommended to elevate the cover. Do not use with furniture made of concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Royal Blue (194061009352)
- GOOD DIRECTIONS Good Directions Rooster Garden Weathervane, Polished Copper w/Roof Mount (802PR)
- BAYER BioAdvanced All-in-One Roses and Flowers 9-14-9 Rose & Flower Fertilizer/Insecticide/Disease Control (701262B)
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- CLASSIC ACCESSORIES Cover, Hot Tub, Round (55-584-011501-00)
- CLASSIC ACCESSORIES Large Square Hot Tub Cover, Grey (55-886-045101-EC)
- CLASSIC ACCESSORIES Hot Tub Cover Cap, Square, Lrg, Sand (55-859-042001-EC)
- POWER HOUSE 8 in. Anti Vortex VGB Compliant Drain Cover; White (PO975359)
- SOLAR 12 x 24 ft. Rectangular Cover (SCB1224D)
- JED 6 in. Universal Pool Cover Clip (8466930)
- Classic Accessories Pool Covers