Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion, 25 x 27 x 5 Inch, Spice
Mfr # 62-192-011703-EC
Zoro # G201711849
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Woven Polyester
- Width 27
- Size 25" W x 27" D x 5" Thick
- Height 5
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-192-011703-EC
- Zoro # G201711849
- UPC # 52963060928
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 27 |
Size | 25" W x 27" D x 5" Thick |
Height | 5 |
Overall Length | 25 |
Overall Width | 27 |
Overall Height | 5 |
Length | 25 |
Details
Color | Spice |
Material | 100% Woven Polyester |
Thickness | 5 |
Weight | 5.71 |
Description
Add comfort to your outdoor furniture with the Ravenna Patio Cushion Collection by Classic Accessories. Made with a solution-dyed polyester, our Gardelle One Fabric System keeps Mother Nature and unforeseen spills at bay with resisting stains and helping keep rain out so your cushion foam stays protected. High-quality foams provide just the right amount of give for a firm but comfortable surface. We offer 6 rich colors designed to stand the test of time and fit a variety of tastes. When you buy a Classic Accessories patio cushion you are not just getting a cushion; you're also purchasing lasting comfort and peace of mind.
DURABLE OUTDOOR CUSHION: Cushion measures 25"W x 27"D x 5"Thick
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed durable woven polyester fabric with a protective water repellent coating and water-resistant laminated backing
WATER-REPELLENT COATING AND BACKING: Water-repellent coating resists stains and helps keep rain out and your cushion foam protected
PATENTED ATTACHMENT SYSTEM: Patented Attachment System adjustable belted hem with click-close straps provides a tight, customizable fit to keep your cushion where you want it
HEAVY-DUTY OUTDOOR CUSHIONS: Bound interior seams are engineered to provide strength and durability at the most demanding joints
LOCKING ZIPPERS: Zippers lock to keep a tight closure and make stuffing the cushion easier
3-LAYERED CUSHION FOAM: Foam is designed for comfort and support, with outer layers of open-cell foam enclosing a high-density core that is resilient but conforms to your shape
DURABLE OUTDOOR CUSHION: Cushion measures 25"W x 27"D x 5"Thick
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed durable woven polyester fabric with a protective water repellent coating and water-resistant laminated backing
WATER-REPELLENT COATING AND BACKING: Water-repellent coating resists stains and helps keep rain out and your cushion foam protected
PATENTED ATTACHMENT SYSTEM: Patented Attachment System adjustable belted hem with click-close straps provides a tight, customizable fit to keep your cushion where you want it
HEAVY-DUTY OUTDOOR CUSHIONS: Bound interior seams are engineered to provide strength and durability at the most demanding joints
LOCKING ZIPPERS: Zippers lock to keep a tight closure and make stuffing the cushion easier
3-LAYERED CUSHION FOAM: Foam is designed for comfort and support, with outer layers of open-cell foam enclosing a high-density core that is resilient but conforms to your shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-25045)
- OREGON Mower Blade (91-528)
- LOGO BRANDS Tennessee Titans 34oz Native Quencher Bottle (631-S34QB-63)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 42"x18"x3" (62-014-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- Classic Accessories Outdoor Chairs