Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Dark Taupe
Mfr # 62-176-011001-EC
Zoro # G901711859
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Woven Polyester
- Width 18
- Size 18" W x 18" D x 2" Thick
- Height 2
- Thickness 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-176-011001-EC
- Zoro # G901711859
- UPC # 52963060768
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 18" W x 18" D x 2" Thick |
Height | 2 |
Length | 18 |
Overall Width | 18 |
Overall Height | 2 |
Overall Length | 18 |
Details
Color | Dark Taupe |
Material | 100% Woven Polyester |
Thickness | 2 |
Weight | 1.92 |
Description
Add comfort to your outdoor furniture with the Ravenna Patio Cushion Collection by Classic Accessories. Made with a solution-dyed polyester, our Gardelle One Fabric System keeps Mother Nature and unforeseen spills at bay with resisting stains and helping keep rain out so your cushion foam stays protected. High-quality foams provide just the right amount of give for a firm but comfortable surface. We offer 6 rich colors designed to stand the test of time and fit a variety of tastes. When you buy a Classic Accessories patio cushion you are not just getting a cushion; you're also purchasing lasting comfort and peace of mind.
DURABLE OUTDOOR CUSHION: Cushion measures 18"W x 18"D x 2"Thick
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed durable woven polyester fabric with a protective water repellent coating and water-resistant laminated backing
WATER-REPELLENT COATING AND BACKING: Water-repellent coating resists stains and helps keep rain out and your cushion foam protected
PATENTED ATTACHMENT SYSTEM: Patented Attachment System adjustable belted hem with click-close straps provides a tight, customizable fit to keep your cushion where you want it
HEAVY-DUTY OUTDOOR CUSHIONS: Bound interior seams are engineered to provide strength and durability at the most demanding joints
LOCKING ZIPPERS: Zippers lock to keep a tight closure and make stuffing the cushion easier
3-LAYERED CUSHION FOAM: Foam is designed for comfort and support, with outer layers of open-cell foam enclosing a high-density core that is resilient but conforms to your shape
Image color may vary slightly from product color due to variances in screens/displays. Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
DURABLE OUTDOOR CUSHION: Cushion measures 18"W x 18"D x 2"Thick
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed durable woven polyester fabric with a protective water repellent coating and water-resistant laminated backing
WATER-REPELLENT COATING AND BACKING: Water-repellent coating resists stains and helps keep rain out and your cushion foam protected
PATENTED ATTACHMENT SYSTEM: Patented Attachment System adjustable belted hem with click-close straps provides a tight, customizable fit to keep your cushion where you want it
HEAVY-DUTY OUTDOOR CUSHIONS: Bound interior seams are engineered to provide strength and durability at the most demanding joints
LOCKING ZIPPERS: Zippers lock to keep a tight closure and make stuffing the cushion easier
3-LAYERED CUSHION FOAM: Foam is designed for comfort and support, with outer layers of open-cell foam enclosing a high-density core that is resilient but conforms to your shape
Image color may vary slightly from product color due to variances in screens/displays. Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- NORMANDY PRODUCTS Normandy Products V-1706 4 x 6 x 6 in. Downspout Adapter PVC SDR35 (V-1706)
- ECHO Brush Cutter Blade, 8 In. Dia. (69500120331)
- AFTERMARKET UNIVERSAL ELECTRIC THROTTLE WITH BRACKETS FOR BAndS GAS ENGINES (1410713)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- Classic Accessories Patio Cushions & Pillows