Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant Patio Bench/Settee Cushion, Spice
Mfr # 62-015-SPICE-EC
Zoro # G700434010
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spice
- Material Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 48
- Size 48 in W x 18 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-015-SPICE-EC
- Zoro # G700434010
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 48 |
Size | 48 in W x 18 in D x 3 in T |
Height | 3 |
Overall Length | 18 |
Length | 18 |
Overall Width | 48 |
Details
Color | Spice |
Material | Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | DURABLE OUTDOOR CUSHION: Cushion measures 48"W x 18"D x 3"Thick |
Weight | 7 |
Thickness | 3 |
Description
Ravenna Water-Resistant 48 x 18 x 3 Inch Patio Bench/Settee Cushion, Spice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Cable Asm (753-05266)
- STENS Edger Blade For Length 9", Width 2", Thickness 0.110", Mclane 2055Hd (375-489)
- SCOTTS Plant Food Superbloom2Lb (110500)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- Classic Accessories Outdoor Chairs