Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Espresso
Mfr # 60-351-016601-RT
Zoro # G200433995
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 25
- Size 25 in L x 25 in W x 5 in T
- Height 5
- Features Cushion measures 21"W x 21"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-351-016601-RT
- Zoro # G200433995
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 25 |
Size | 25 in L x 25 in W x 5 in T |
Height | 5 |
Overall Width | 25 |
Overall Length | 25 |
Length | 25 |
Details
Color | Espresso |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 21"W x 21"D x 3"T |
Weight | 0.57 |
Thickness | 5 |
Description
Ravenna Water-Resistant 25 x 25 x 5 Inch Patio Seat Cushion Cover, Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- KRAFT TOOL Dirt Tamper, 8"x8 (CC925)
- INTERSTATE PNEUMATICS 12 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7177)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- Classic Accessories Patio Furniture