Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue
Mfr # 60-334-010501-RT
Zoro # G400434020
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 25
- Size 25 in L x 25 in W x 5 in T
- Height 5
- Features Cushion measures 17"W x 17"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-334-010501-RT
- Zoro # G400434020
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 25 |
Size | 25 in L x 25 in W x 5 in T |
Height | 5 |
Overall Width | 25 |
Length | 25 |
Overall Length | 25 |
Details
Color | Empire Blue |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 17"W x 17"D x 3"T |
Weight | 0.57 |
Thickness | 5 |
Description
Ravenna Water-Resistant 25 x 25 x 5 Inch Patio Seat Cushion Cover, Empire Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925)
- DEROMA Tc Orchid Pot 5.1" (76130FZ)
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- STENS Toothed Blade 302-700 For Toro 74822 74832 74842 74852 115-9650-03 (362-700)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Espresso, 21"x21"x3" (62-010-ESPRES-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- Classic Accessories Patio Furniture