Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Dark Taupe
Mfr # 60-419-015101-RT
Zoro # G500434029
original price:
$23.15
6% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 25
- Size 25 in L x 25 in W x 5 in T
- Height 5
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"L x 25"W x 5"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-419-015101-RT
- Zoro # G500434029
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 25 |
Size | 25 in L x 25 in W x 5 in T |
Height | 5 |
Length | 25 |
Overall Length | 25 |
Overall Width | 25 |
Details
Color | Dark Taupe |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"L x 25"W x 5"Thick |
Weight | 0.57 |
Thickness | 5 |
Description
Ravenna Water-Resistant 25 x 25 x 5 Inch Patio Seat Cushion Cover, Dark Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96817)
- AFTERMARKET P156 Pin, for X156 Tooth Fits Hensley (P156-PVE)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP38)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Indigo (60-540-045501-EC)
- Classic Accessories Patio Cushions & Pillows