Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice
Mfr # 60-411-011701-RT
Zoro # G200434015
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 4
- Size 25 in W x 22 in H x 4 in T
- Height 22
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"W x 22"H x 4"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-411-011701-RT
- Zoro # G200434015
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 25 in W x 22 in H x 4 in T |
Height | 22 |
Overall Length | 25 |
Overall Width | 4 |
Length | 25 |
Details
Color | Spice |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"W x 22"H x 4"Thick |
Weight | 0.46 |
Thickness | 4 |
Description
Ravenna Water-Resistant 25 x 22 x 4 Inch Patio Back Cushion Cover, Spice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENDA Tenda 100% Fish Oil Gallon (3412-GL)
- SMITH PERFORMANCE SPRAYERS Poly EPDM Pump Assembly (182897)
- AHC PEAK SIDE FTNG P41 1.5"" (7402043)
- ALLIED PRECISION Bird Bath De-Icer 250W (BDT250)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 23" (60-384-016401-RT)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Spice, 21"x20"x4" (62-024-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- JECO Jeco FS029-CS Single Chair Cushion; Sage Green (FS029-CS)
- Classic Accessories Outdoor Chairs